
Four Station Mobile Workbench, Charcoal
Mfr # WW32CLCL
Zoro # G916173833
product price: $3,211.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
Key Features
Top Thickness
1-1/4 in
Assembled/Unassembled
Unassembled
Number of Drawers
4
Color
Charcoal, Lime, Maple
Work Surface Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WW32CLCL
Zoro #
G916173833
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
1-1/4 in
Overall Depth
54 in
Overall Height
31-1/4 in
Width
48 in
Details
Item
Four Station Mobile Workbench
Assembled/Unassembled
Unassembled
Number of Drawers
4
Color
Charcoal, Lime, Maple
Work Surface Material
Laminate
Workbench/Table Frame Material
Maple
Number of Doors
4
Description
- Overall size: 31-1/4"H x 48"W x 54"D
- Flat Work surface for maximum workspace, includes door/drawer cabinet with one adjustable shelf and a drawer
- 1-1/4" high-pressure charcoal laminate (HPL) top and 3mm lime PVC edge band
- Unit is finished with an earth-friendly UV finish and heavy-duty, 4" swivel casters with locking brakes
- Made in the USA, Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.