Zoro Homepage

Four Station Mobile Workbench, Maple

  • Mfr # WW31C5

  • Zoro # G516173912


product price: $3,480.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Number of Shelves
2
Work Surface Material
Maple Butcher Block
Overall Depth
54 in
Number of Doors
4
Overall Height
31-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW31C5
Zoro #
G516173912
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
54 in
Overall Height
31-1/4 in
Top Thickness
2-1/4 in
Width
48 in

Details

Number of Shelves
2
Work Surface Material
Maple Butcher Block
Item
Four Station Mobile Workbench
Number of Doors
4
Workbench/Table Frame Material
Maple
Assembled/Unassembled
Unassembled
Color
Maple

Description

  • Constructed of solid maple and maple veneer
  • Locker base is constructed of solid maple hardwood and veneers, a cabinet with locking doors and (dovetailed) drawers that roll easily on epoxy-coated glides
  • 64"W x 54"D x 31-1/4"H
  • Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
  • Double faced cabinet with locking doors and includes an adjustable shelf
  • Limited Lifetime Warranty
  • Made in the USA
  • The wood is finished with a durable chemical resistant, non-emitting UV finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.