
Four Station Mobile Workbench, Maple
Mfr # WW31CLNN
Zoro # G516173929
product price: $2,630.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
Key Features
Width
48 in
Number of Doors
4
Overall Depth
54 in
Overall Height
31-1/4 in
Work Surface Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WW31CLNN
Zoro #
G516173929
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Overall Depth
54 in
Overall Height
31-1/4 in
Top Thickness
1-1/4 in
Details
Number of Doors
4
Work Surface Material
Laminate
Number of Shelves
2
Item
Four Station Mobile Workbench
Workbench/Table Frame Material
Maple
Assembled/Unassembled
Unassembled
Color
Natural Maple
Description
- Overall size: 31-1/4"H x 48"W x 54"D
- Includes a Sink 12"W x 8"L x 6"D and two combination cold water/gas fixtures, one GFI protected AC duplex receptacle
- 1-1/4" high-pressure maple laminate (HPL) top and 3mm maple PVC edge band
- Unit is finished with an earth-friendly UV finish and heavy-duty, 4" swivel casters with locking brakes
- Made in the USA, Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.