Zoro Homepage

Four Station Service Center, 66" W, 36" Height

  • Mfr # C2414K

  • Zoro # G1893689


product price: $5,098.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Service Center
Gauge
Heavy
Top Thickness
3/4"
Finish
Chemical Resistant, Earth Friendly UV Finish
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2414K
Zoro #
G1893689
UPC #
843998001013
Country of Origin
United States

Dimensions

Top Thickness
3/4"
Width
66"
Depth
48"
Height
36"

Details

Workbench/Work Table Type
Service Center
Gauge
Heavy
Finish
Chemical Resistant, Earth Friendly UV Finish
Color
Black
Item
Four Station Service Center
Workbench/Table Assembly
Assembled
Includes
One Sink, Two Multiservice Fixtures, Two GFI Protected AC Duplex Receptacles and Two Rod Sockets
Standards
SEFA Compliant and MAS Certified Green

Description

Service Center,Fixture,4 Station

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.