Zoro Homepage

Four Station Service Center, 66" W, 36" Height

  • Mfr # C2614K

  • Zoro # G1893698


product price: $5,028.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Service Center
Top Thickness
3/4"
Finish
Chemical Resistant, Earth Friendly UV Finish
Depth
48"
Standards
SEFA Compliant and MAS Certified Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2614K
Zoro #
G1893698
UPC #
843998001532
Country of Origin
United States

Dimensions

Top Thickness
3/4"
Depth
48"
Width
66"
Height
36"

Details

Workbench/Work Table Type
Service Center
Finish
Chemical Resistant, Earth Friendly UV Finish
Item
Four Station Service Center
Standards
SEFA Compliant and MAS Certified Green
Workbench/Table Assembly
Assembled
Includes
One Sink, Two Multiservice Fixtures, Two GFI Protected AC Duplex Receptacles and Two Rod Sockets

Description

Service Center,4 Station,1 In. Phenolc Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.