Four Station Service Center, 66" W, 36" Height, Pedestal

  • Mfr # C2416K

  • Zoro # G1893707


product price: $5,638.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Service Center
Workbench/Table Leg Type
Pedestal
Top Thickness
1"
Finish
Chemical Resistant, Earth Friendly UV Finish
No. of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C2416K
Zoro #
G1893707
UPC #
874002001620
Country of Origin
United States

Dimensions

Top Thickness
1"
Width
66"
Depth
48"
Height
36"

Details

Workbench/Work Table Type
Service Center
Workbench/Table Leg Type
Pedestal
Finish
Chemical Resistant, Earth Friendly UV Finish
No. of Shelves
1
Color
Birch/Almond
Item
Four Station Service Center
Includes
(4) Book Compartments
Workbench/Table Frame Material
Oak
Workbench/Table Assembly
Assembled

Description

Service Center,Fix,4 Station,1 In. Epoxy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.