
Four Station Workbench, Maple Top
Mfr # WB2BL-0V
Zoro # G716099814
product price: $3,579.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
Key Features
Work Surface Material
Maple Butcher Block
Frame Material
Steel
Overall Height
31 in
Overall Depth
54 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WB2BL-0V
Zoro #
G716099814
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
31 in
Overall Depth
54 in
Top Thickness
2-1/4 in
Overall Width
64 in
Details
Work Surface Material
Maple Butcher Block
Frame Material
Steel
Item
Station Workbench
Assembled/Unassembled
Unassembled
Color
Maple, Black
Number of Doors
4
Description
- 2-1/4" Thick maple top
- 64"W x 54"D x 33-1/4"H
- Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
- Double swing doors with locking chrome handle
- Double-faced heavy gauge steel base is welded and riveted
- Includes one adjustable shelf
- Limited Lifetime Warranty
- Made in the USA
- Steel cabinet with black baked enamel finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.