Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hardwood, Solid Oak Microscope Storage Case, 48 in W, 84 in H

  • Mfr # 372-4816K

  • Zoro # G3326097


product price: $2,462.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Color
Red
Material
Hardwood, Solid Oak
Overall Height
7 ft
Overall Width
48 in
Number of Shelves
(2) Fixed, (3) Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372-4816K
Zoro #
G3326097
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 ft
Overall Width
48 in
Depth
16 in
Overall Depth
16 in
Overall Width - Maximum
4 ft

Details

Color
Red
Material
Hardwood, Solid Oak
Item
Microscope Storage Case
Number of Shelves
(2) Fixed, (3) Adjustable
Cabinet Style
Shelving
Shelf Capacity
40 lb
Standards
MAS Certified Green, SEFA Compliant
Number of Drawers
0
Weight
180 lb
Number of Doors
2
Capacity per Shelf
40 lb
Assembly
Assembly Required
Includes Casters
Casters Not Included
Includes Work Surface
Work Surface Not Included
Handle
3 Point Locking
Primary Use
General Storage
ADA Compliant
Not ADA Compliant
Opening Style
Door Cabinet
Standing Style
Freestanding
Product Type
Tall Microscope Cabinet

Description

Microscope Storage Case, Height 84 In., Width 48 In., Depth 16 In., Color Red, Material Glass/Oak, Number of Shelves 5, Number of Drawers 0, Handle 3 Point Locking, Assembly Assembly Required, Standards MAS Certified Green, SEFA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.