Zoro Homepage

Instructor's Drafting Table Instructors Drafting Table, 72"W, Maple, Almond

  • Mfr # IDT-103

  • Zoro # G1894249


product price: $1,715.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Type
Instructor's Drafting Table
Color
Almond
Material
Maple
Height
36"
Depth
37-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDT-103
Zoro #
G1894249
UPC #
844246004398
Country of Origin
United States

Dimensions

Height
36"
Depth
37-1/2"
Width
72"

Details

Type
Instructor's Drafting Table
Item
Instructors Drafting Table,72"W
Color
Almond
Material
Maple
Shape
Rectangle
Tabletop Color
Almond

Description

Instructors Drafting Table,72 In.W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.