Zoro Homepage

Kinetic Lab Station, Oak, Wood Frame, 68 in W, Red

  • Mfr # 2964K

  • Zoro # G612010128


product price: $4,339.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Material
Oak
Frame Material
Wood
Color
Red
Width
68 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2964K
Zoro #
G612010128
UPC #
-
Country of Origin
United States

Dimensions

Width
68 in
Height
36 in
Depth
36 in
Overall Length
5 3/4 ft
Countertop Thickness
3/4 in
Overall Width
36 in
Overall Height
36 in

Details

Item
Kinetic Lab Station
Material
Oak
Frame Material
Wood
Color
Red
Assembled/Unassembled
Unassembled
Features
Designed to Be Used by (2) Students, Chemical Resistant UV Finish, Includes Door/Drawer Cabinet with Adjustable Shelf and a Drawer, GFI Protected AC Duplex Receptacle
Tabletop Color
Black
Countertop Material
Phenolic
Weight
322 lb
Assembly
Assembly Required
Includes Cup Sink Cut-Out
Includes Cup Sink Cut-Out
ADA Compliant
Not ADA Compliant
Product Type
Kinetic Lab Station
Load Capacity
500 lb
Work Surface Material
Phenolic Resin

Description

  • Overall dimensions: 68"W x 36"D x 36"H with 3/4" phenolic resin top, designed to be used by four students, all facing the instructor
  • Adjustable frame has 16-gauge insert metal legs that adjust from 23"-37-1/2′′H and metal apron and adjustable leveling glides
  • Includes door/drawer cabinet with one adjustable shelf and a drawer
  • Constructed of solid oak and oak veneers, finishing the workstation is rubber base molding and a durable chemical resistant UV finish
  • Made in the USA, Diversified Spaces Inc. is SEFA compliant and MAS Certified Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.