Zoro Homepage

Kinetic Lab Station, Oak, Wood Frame, 68 in W, Red

  • Mfr # 2964KF

  • Zoro # G912010101


product price: $2,999.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Material
Oak
Frame Material
Wood
Color
Red
Width
68 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2964KF
Zoro #
G912010101
UPC #
-
Country of Origin
United States

Dimensions

Width
68 in
Height
36 in
Depth
36 in
Overall Height
36 in
Countertop Thickness
3/4 in
Overall Width
36 in
Overall Length
5 3/4 ft

Details

Item
Kinetic Lab Station
Material
Oak
Frame Material
Wood
Color
Red
Assembled/Unassembled
Unassembled
Features
Designed to Be Used by (2) Students, Chemical Resistant UV Finish, Includes Door/Drawer Cabinet with Adjustable Shelf and a Drawer, GFI Protected AC Duplex Receptacle
Tabletop Color
Black
Work Surface Material
Phenolic Resin
Countertop Material
Phenolic
ADA Compliant
Not ADA Compliant
Weight
292 lb
Product Type
Kinetic Lab Station
Assembly
Assembly Required
Load Capacity
500 lb

Description

  • Overall dimensions: 68"W x 36"D x 36"H with 3/4" phenolic resin top, designed to be used by four students, all facing the instructor
  • Adjustable frame has 16-gauge insert metal legs that adjust from 23"-37-1/2′′H and metal apron and adjustable leveling glides
  • One GFI protected AC duplex receptacles
  • Constructed of solid oak and oak veneers, finishing the workstation is rubber base molding and a durable chemical resistant UV finish
  • Made in the USA, Diversified Spaces Inc. is SEFA compliant and MAS Certified Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.