Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lab, ADA, Mobile, ChemGuard Top

  • Mfr # 4352KF-RS

  • Zoro # G1894352


product price: $2,167.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Color
Gray
Width
72"
Finish
Non Emitting, Chemical Resistant UV Finish
Caster Dia.
4"
Height
33"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4352KF-RS
Zoro #
G1894352
UPC #
843998001716
Country of Origin
United States

Dimensions

Width
72"
Caster Dia.
4"
Height
33"
Depth
24"
Top Thickness
1-1/4"

Details

Item
Compatible Mobile Lab
Color
Gray
Finish
Non Emitting, Chemical Resistant UV Finish
Standards
ADA Compliance
Caster Configuration
Swivel
Gauge
Leg: 18 ga.; Seat: 20 ga.
Workbench/Table Assembly
Assembled
Workbench/Table Frame Material
Oak
Workbench/Work Table Type
Mobile Lab

Description

Lab,ADA,Mobile,ChemGuard Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.