Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lab, Mobile, Drop Leaf Extension, Fixtures

  • Mfr # 4121K

  • Zoro # G1894492


product price: $2,255.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Gray
Width
48"
Finish
Chemical Resistant UV Finish
Caster Dia.
4"
Height
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4121K
Zoro #
G1894492
UPC #
874002000852
Country of Origin
United States

Dimensions

Width
48"
Caster Dia.
4"
Height
36"
Depth
24"
Top Thickness
1-1/4"

Details

Item
Mobile Laboratory Unit w/Sink & Rod Sockets
Color
Gray
Finish
Chemical Resistant UV Finish
Standards
SEFA Compliant and MAS Certified Green
Workbench/Work Table Type
Mobile Science Laboratory
Gauge
Leg: 18 ga.; Seat: 20 ga.
Caster Configuration
Swivel
Workbench/Table Frame Material
Oak
Workbench/Table Assembly
Assembled

Description

Lab,Mobile,Drop Leaf Extension,Fixtures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.