Zoro Homepage

Lab Workbench, 16 ga Steel Frame, 60 in W, Lime

  • Mfr # AMS60305L

  • Zoro # G916173673


product price: $1,389.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Height
29 in to 37 in
Load Capacity
1500 lbs without casters/ with casters 1200 lbs
Depth
30 in
Width
60 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMS60305L
Zoro #
G916173673
UPC #
-
Country of Origin
United States

Dimensions

Height
29 in to 37 in
Depth
30 in
Width
60 in

Details

Load Capacity
1500 lbs without casters/ with casters 1200 lbs
Item
Lab Workbench
Assembled/Unassembled
Unassembled
Color
Lime
Frame Material
16 ga Steel

Description

  • 1-3/4" Thick Solid Maple Worksurface
  • Adjustable height from 25-1/2"H-35-1/2"H
  • Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
  • Heavy-duty 16-guage steel frame
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required
  • Optional 3" locking casters and shelf sold separately
  • Overall Size: 60W x 30D
  • Powdercoat Frame Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.