
Lab Workbench, 16 ga Steel Frame, 96 in W, Aqua
Mfr # AMS96305Q
Zoro # G316173792
product price: $2,169.99
/eaKey Features
Load Capacity
1500 lbs without casters/ with casters 1200 lbs
Depth
30 in
Width
96 in
Height
29 in to 37 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMS96305Q
Zoro #
G316173792
UPC #
-
Country of Origin
United States
Dimensions
Depth
30 in
Width
96 in
Height
29 in to 37 in
Details
Load Capacity
1500 lbs without casters/ with casters 1200 lbs
Color
Aqua
Assembled/Unassembled
Unassembled
Item
Lab Workbench
Frame Material
16 ga Steel
Description
- 1-3/4" Thick Solid Maple Worksurface
- Adjustable height from 25-1/2"H-35-1/2"H
- Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
- Heavy-duty 16-guage steel frame
- Limited Lifetime Warranty
- Made in the USA
- Minimal assembly required
- Optional 3" locking casters and shelf sold separately
- Overall Size: 96W x 30D
- Powdercoat Frame Finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.