Zoro Homepage

Lab Workbench, 16 ga Steel Frame, 96 in W, Lime

  • Mfr # AMS96305L

  • Zoro # G516173783


product price: $2,169.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Width
96 in
Frame Material
16 ga Steel
Load Capacity
1500 lbs without casters/ with casters 1200 lbs
Depth
30 in
Height
29 in to 37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMS96305L
Zoro #
G516173783
UPC #
-
Country of Origin
United States

Dimensions

Width
96 in
Depth
30 in
Height
29 in to 37 in

Details

Color
Lime
Frame Material
16 ga Steel
Load Capacity
1500 lbs without casters/ with casters 1200 lbs
Item
Lab Workbench
Assembled/Unassembled
Unassembled

Description

  • 1-3/4" Thick Solid Maple Worksurface
  • Adjustable height from 25-1/2"H-35-1/2"H
  • Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
  • Heavy-duty 16-guage steel frame
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required
  • Optional 3" locking casters and shelf sold separately
  • Overall Size: 96W x 30D
  • Powdercoat Frame Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.