Zoro Homepage

Lab Workbench, Top 96"x30" Charcoal/Aqua

  • Mfr # AMS9630LCQB

  • Zoro # G016173856


product price: $1,424.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Height
28-1/2 in to 36-1/2 in
Top Thickness
1-1/4 in
Work Surface Material
Laminate
Load Capacity
1500 lbs without casters/ with casters 1200 lbs
Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMS9630LCQB
Zoro #
G016173856
UPC #
-
Country of Origin
United States

Dimensions

Height
28-1/2 in to 36-1/2 in
Top Thickness
1-1/4 in
Width
96 in
Depth
30 in

Details

Item
Lab Workbench
Work Surface Material
Laminate
Load Capacity
1500 lbs without casters/ with casters 1200 lbs
Assembly
Not Required
Edge Type
3 mm PVC Edge
Workbench/Table Frame Material
16ga Steel
Color
Charcoal, Aqua, Black

Description

  • 1-1/4" Laminate Worksurface with 3mm PVC Edge
  • Adjustable height from 25-1/2"H-35-1/2"H
  • Table Top Color: Charcoal, Edge Band Color: Aqua, Frame Color: Black
  • Heavy-duty 16-guage steel frame
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required
  • Optional 3" locking casters and shelf sold separately
  • Overall Table Dimensions: 96" x 30" x 30"-36"
  • Powdercoat Frame Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.