Zoro Homepage

Maple Shelf Storage Mobile Cabinet, Shelving

  • Mfr # MSSC-200

  • Zoro # G1894547


product price: $1,804.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Width of Cabinet
48 in
Number of Shelves
(2) Fixed, (2) Adjustable
Material
Maple
Cabinet Style
Shelving
Overall Height
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSSC-200
Zoro #
G1894547
UPC #
844246007238
Country of Origin
United States

Dimensions

Width of Cabinet
48 in
Overall Height
66 in

Details

Number of Shelves
(2) Fixed, (2) Adjustable
Material
Maple
Item
Shelf Storage Mobile Cabinet
Cabinet Style
Shelving

Description

Shelf Storage Cabinet,Mobile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.