
Medical Treatment Bench, 72" W, 26" Height, 500 lb.
Mfr # FAB-7230M
Zoro # G1893479
product price: $1,798.99
/eaKey Features
Workbench/Work Table Type
Medical Treatment Bench
Load Capacity
500 lb.
Gauge
13 ga.
Top Thickness
4"
Finish
Chemical Resistant, Earth Friendly UV Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FAB-7230M
Zoro #
G1893479
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
4"
Depth
30"
Width
72"
Height
26"
Details
Workbench/Work Table Type
Medical Treatment Bench
Load Capacity
500 lb.
Gauge
13 ga.
Finish
Chemical Resistant, Earth Friendly UV Finish
Color
Top: Black
Item
Medical Treatment Bench
Workbench/Table Frame Material
Maple
Standards
SEFA Compliant and MAS Certified Green
Workbench/Table Assembly
Assembled
Description
Bench,First Aid,22 In. x 30 In. x 72 In.,Maple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.