Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medical Treatment Bench, Black Top

  • Mfr # FAB36K

  • Zoro # G416147198


product price: $1,960.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Height
36 in
Frame Color
Oak
Top Thickness
4 in
Top Material
Vinyl Cushion
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAB36K
Zoro #
G416147198
UPC #
-
Country of Origin
United States

Dimensions

Height
36 in
Top Thickness
4 in
Depth
30 in
Width
72 in

Details

Item
Medical Treatment Bench
Frame Color
Oak
Top Material
Vinyl Cushion
Load Capacity
500 lbs
Table Top Color
Black
Assembled/Unassembled
Assembled
Frame Material
Oak
Series
FAB

Description

  • 72"W x 30"D x 36"H, Constructed of solid oak and oak veneers finished with an earth-friendly, chemical-resistant UV finish
  • 500lb. weight capacity
  • 4" thick foam cushion with removable, easy-to-clean black vinyl cover
  • Multi-purpose bench is essential for training rooms, nursing stations and safety areas
  • Leveling glides allow for stability on all floors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.