
Medical Treatment Bench, Black/Maple
Mfr # FAB36MSF
Zoro # G816147194
product price: $2,286.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Frame Color
Maple
Series
FAB
Top Material
Vinyl Cushion
Load Capacity
500 lbs
Frame Material
Maple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FAB36MSF
Zoro #
G816147194
UPC #
-
Country of Origin
United States
Dimensions
Depth
30 in
Height
36 in
Width
72 in
Top Thickness
4 in
Details
Item
Medical Treatment Bench
Frame Color
Maple
Series
FAB
Top Material
Vinyl Cushion
Load Capacity
500 lbs
Frame Material
Maple
Assembled/Unassembled
Assembled
Table Top Color
Black
Number of Shelves
1
Description
- 72"W x 30"D x 36"H, Constructed of solid maple and maple veneers finished with an earth-friendly, chemical-resistant UV finish
- 500lb. weight capacity
- 4" thick foam cushion with removable, easy-to-clean black vinyl cover
- Multi-purpose bench is essential for training rooms, nursing stations and safety areas
- Leveling glides allow for stability on all floors, underneath shelving
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.