Zoro Homepage

Medical Treatment Bench Black/Oak, 72x30

  • Mfr # FAB36KSF

  • Zoro # G616147196


product price: $2,181.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Top Thickness
4 in
Top Material
Vinyl Cushion
Frame Color
Oak
Load Capacity
500 lbs
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAB36KSF
Zoro #
G616147196
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
4 in
Height
36 in
Depth
30 in
Width
72 in

Details

Item
Medical Treatment Bench
Top Material
Vinyl Cushion
Frame Color
Oak
Load Capacity
500 lbs
Series
FAB
Frame Material
Oak
Number of Shelves
1
Assembled/Unassembled
Assembled
Table Top Color
Black

Description

  • 72"W x 30"D x 36"H, Constructed of solid oak and oak veneers finished with an earth-friendly, chemical-resistant UV finish
  • 500lb. weight capacity
  • 4" thick foam cushion with removable, easy-to-clean black vinyl cover
  • Multi-purpose bench is essential for training rooms, nursing stations and safety areas
  • Leveling glides allow for stability on all floors, underneath shelving

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.