
Metal Activity Tables, 60 in W, 24 in L, 29-1/2 in H, Laminate, Black
Mfr # X760LBB
Zoro # G116099858
product price:Â $609.99
/ea
Free Shipping & Returns
Key Features
Top Thickness
1-1/4 in
Series
X760L
Frame Color
Black
Height
29-1/2 in
Tabletop Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X760LBB
Zoro #
G116099858
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
1-1/4 in
Height
29-1/2 in
Length
24 in
Width
60 in
Details
Series
X760L
Frame Color
Black
Item
Metal Activity Tables
Tabletop Color
Black
Frame Material
Steel
Tabletop Material
Laminate
Assembled/Unassembled
Unassembled
Edge Color
Black
Description
- Table Size: 24" x 60", 30" High
- Frame has 14 gauge steel legs and steel apron and adjustable leveling glides
- Black High Pressure Laminate (HPL) top and 3mm black PVC edge band
- Minimal assembly required
- Made in the USA, Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.