Shop DIVERSIFIED SPACES
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Metal Activity Tables, 72 in W, 30 in L, 23-1/2 in to 37-1/2 in H, Laminate, Black
- Mfr # X815LBB
- Zoro # G816173902
product price:Â
$
743.99
/ea
Key Features
Width
72 in
Length
30 in
Height
23-1/2 in to 37-1/2 in
Tabletop Material
Laminate
Tabletop Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X815LBB
- Zoro #
- G816173902
- UPC #
- -
- Country of Origin
- United States
- Item
- Metal Activity Table,Blk,72"x30"x23 1/2"
- Tabletop Material
- Laminate
- Tabletop Color
- Black
- Frame Color
- Black
- Frame Material
- Steel
- Assembled/Unassembled
- Unassembled
- Series
- X815L
- Edge Color
- Black
Dimensions
- Width
- 72 in
- Length
- 30 in
- Height
- 23-1/2 in to 37-1/2 in
- Top Thickness
- 1 1/4 in
Description
- Table Size: 30" x 72"
- Frame has 14 gauge steel legs and steel apron and adjustable leveling glides
- X8 Series is ergonomic and ADA compliant tables with adjustable work surface, adaptable height for elementary to adult spaces
- Black High Pressure Laminate (HPL) top and 3mm black PVC edge band
- Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.