
Metal Activity Tables, 72 in W, 30 in L, 29-1/2 in H, Laminate, Black
Mfr # X715LBB
Zoro # G616099778
product price:Â $748.99
/eaKey Features
Width
72 in
Assembled/Unassembled
Unassembled
Frame Color
Black
Tabletop Material
Laminate
Tabletop Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X715LBB
Zoro #
G616099778
UPC #
-
Country of Origin
United States
Dimensions
Width
72 in
Top Thickness
1-1/4 in
Length
30 in
Height
29-1/2 in
Details
Assembled/Unassembled
Unassembled
Frame Color
Black
Item
Metal Activity Tables
Tabletop Material
Laminate
Tabletop Color
Black
Series
X715L
Frame Material
Steel
Edge Color
Black
Description
- Table Size: 30" x 72", 30" High
- Flat Work surface for maximum workspace, includes door/drawer cabinet with one adjustable shelf and a drawer
- Black High Pressure Laminate (HPL) top and 3mm black PVC edge band
- Minimal assembly required
- Made in the USA, Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.