Zoro Homepage

Metal Locker Base, Gray Frame

  • Mfr # LB-6

  • Zoro # G116173787


product price: $1,425.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
21 in
Color
Gray
Overall Height
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB-6
Zoro #
G116173787
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
21 in
Overall Height
31 in

Details

Item
Metal Locker Base
Color
Gray

Description

  • 20-gauge steel, all-welded, one-section construction with reinforced side panels
  • Provides a 24"W x 24"D work surface on each side of the saw to hold wood flat while cutting
  • 36"W x 21"D x 31"H
  • Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the USA
  • Six vertical lockers with the opening size 12"W x 21"D x15"H
  • Steel lockers with gray baked enamel finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.