Zoro Homepage

Microscope Cabinet, 4 in.

  • Mfr # 4701K

  • Zoro # G3325318


product price: $1,519.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Color
Red
Material
Oak
Number of Openings
24
Casters
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4701K
Zoro #
G3325318
UPC #
874002001026
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
40 in
Caster Size
4 in
Overall Width - Maximum
4 ft

Description

Mobile Microscope Storage Cabinet, Color Red, Material Oak, Number of Shelves 2, Number of Drawers 0, Handle 3 Point Locking, Assembly Assembly Required, Standards MAS Certified Green, SEFA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.