Zoro Homepage

Mobile Instructor's Desk, 48" W, 36" Height, 500 lb.

  • Mfr # 4332KF-RS

  • Zoro # G1894510


product price: $2,503.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Width
48"
Load Capacity
500 lb.
Finish
Non Emitting, Chemical Resistant UV Finish
Caster Dia.
4"
Standards
SEFA Compliant and MAS Certified Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4332KF-RS
Zoro #
G1894510
UPC #
843998001693
Country of Origin
United States

Dimensions

Width
48"
Caster Dia.
4"
Top Thickness
1-1/4"
Height
36"
Depth
28"

Details

Item
Mobile Instructor's Desk
Load Capacity
500 lb.
Finish
Non Emitting, Chemical Resistant UV Finish
Standards
SEFA Compliant and MAS Certified Green
Workbench/Table Assembly
Assembled
Caster Configuration
Swivel
Workbench/Work Table Type
Mobile Instructor's Desk
Includes
Pull Out Writing Board
Workbench/Table Frame Material
Oak
Gauge
13 ga.

Description

Instr Lab,Mobile,48 In.x28 In.x36 In.,2 Rod Sckts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.