Zoro Homepage

Mobile Lab Table, Oak Frame, 48 in W, Black, Oak

  • Mfr # 4101K

  • Zoro # G516099915


product price: $1,089.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Height
36 in
Assembled/Unassembled
Unassembled
Frame Material
Oak
Depth
24 in
Color
Black, Oak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4101K
Zoro #
G516099915
UPC #
-
Country of Origin
United States

Dimensions

Height
36 in
Depth
24 in
Width
48 in

Details

Assembled/Unassembled
Unassembled
Frame Material
Oak
Item
Mobile Lab Table
Color
Black, Oak
Load Capacity
500 lbs
Tabletop Color
Black

Description

  • Access Sliding Door Cabinet measures 48"W x 24"D x 36"H and is Made in the USA
  • 54"W x 30"D x 36"H
  • Unit rolls easily on 4" ball bearing locking swivel casters
  • Doors include a lock with unbreakable aluminum sliding door glides and 1 fixed shelf
  • Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
  • Finished in a non-emitting, chemical resistant UV finish
  • Limited Lifetime Warranty
  • Made in the USA
  • Unbreakable aluminum sliding door glides
  • Unit has 1 fixed shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.