Zoro Homepage

Mobile Tote Tray Cabinet, Maple, 214 lb.

  • Mfr # MTTC-4824WDM

  • Zoro # G312029468


product price: $2,649.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Width
48-1/2 in
Depth
22-1/2 in
Height
52 in
Material
Maple
Number of Drawers
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTTC-4824WDM
Zoro #
G312029468
UPC #
-
Country of Origin
United States

Dimensions

Width
48-1/2 in
Depth
22-1/2 in
Height
52 in
Overall Depth
22 in
Overall Width - Maximum
4 ft
Caster Size
4 in
Overall Height
4 1/4 ft

Details

Item
Mobile Tote Tray Cabinet
Material
Maple
Number of Drawers
24
Number of Shelves
0
Color
Maple
Assembly
Assembly Required
Standards
MAS Certified Green, SEFA Compliant
Includes
(24) Totes
Includes Work Surface
Work Surface Included
Weight
214 lb
Handle
Double
Includes Casters
Casters Included
Opening Style
Door Cabinet
Product Type
Mobile Tote Cabinet
Caster Type
Locking Swivel
Number of Doors
2
ADA Compliant
Not ADA Compliant
Standing Style
Freestanding

Description

  • Access Tote Cabinet measures 48"W x 22"D x 51"H and is Made in the USA
  • Solid oak hardwood construction with an earth-friendly UV finish with heavy-duty 13-gauge steel corner braces, weight capacity is 500 lbs. evenly distributed
  • This cabinet includes 24 hard plastic tote trays measuring 19" x 14-1/4" x 3-1/2"H
  • Features double doors with locking 3-point handle and 4" Heavy duty locking, swivel casters are mounted to a 1" bottom
  • Diversified Spaces Inc. is SEFA compliant and MAS Certified Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.