Zoro Homepage

Octagon Workstation, 56" W, 36" Height

  • Mfr # 1544KF

  • Zoro # G1894538


product price: $6,294.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Octagon Workstation
Gauge
18 ga.
Top Thickness
3/4"
Finish
Durable Chemical Resistant UV Finish
Height
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1544KF
Zoro #
G1894538
UPC #
843998000733
Country of Origin
United States

Dimensions

Top Thickness
3/4"
Height
36"
Depth
56"
Width
56"

Details

Workbench/Work Table Type
Octagon Workstation
Gauge
18 ga.
Finish
Durable Chemical Resistant UV Finish
Item
Octagon Workstation
Workbench/Table Frame Material
Oak
Includes
Four GFI Protected AC Duplex Receptacles
Standards
SEFA Compliant and MAS Certified Green
Workbench/Table Assembly
Assembled

Description

Workstation,Octagon,Drawer Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.