Open Shelf Bookcase w/Adjustable Shelves
Mfr # OS-1419M
Zoro # G616099884
product price: $1,022.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Assembly
Not Required
Number of Shelves
6
Material
Maple
Series
OS
Color
Maple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OS-1419M
Zoro #
G616099884
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Height
84 in
Depth
16 in
Details
Assembly
Not Required
Number of Shelves
6
Material
Maple
Series
OS
Color
Maple
Item
Bookcase
Description
- 36"W x 16"D x 84"H
- Constructed of maple hardwood and maple veneers
- Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
- Dowel construction that is reinforced with glue and screws
- Limited Lifetime Warranty
- Made in the USA
- Open shelving with one fixed and four adjustable shelves
- The unit is finished with a chemical resistant, earth-friendly UV finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.