Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pedestal Table, Maple, Wood Surface, 72" W

  • Mfr # PT-7248M

  • Zoro # G1893433


product price: $2,209.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Maple
Surface Material
Wood
Width
72"
Shape
Rectangle
Height
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-7248M
Zoro #
G1893433
UPC #
844246011082
Country of Origin
United States

Dimensions

Width
72"
Height
36"
Depth
48"

Details

Item
Pedestal Table
Material
Maple
Surface Material
Wood
Shape
Rectangle
Type
Planning Table
Tabletop Color
Oak

Description

Pedestal Tble,XL,36 In. H,Maple Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.