
Perimeter Workstation, 90" W, 36" Height, 500 lb.
Mfr # 2826K
Zoro # G1894720
product price: $6,479.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
Key Features
Workbench/Work Table Type
Work Station
Load Capacity
500 lb.
Gauge
13 ga.
Top Thickness
1"
Finish
Durable Chemical Resistant UV Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2826K
Zoro #
G1894720
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
1"
Depth
84"
Height
36"
Width
90"
Details
Workbench/Work Table Type
Work Station
Load Capacity
500 lb.
Gauge
13 ga.
Finish
Durable Chemical Resistant UV Finish
Item
Perimeter Workstation
Standards
SEFA Compliant and MAS Certified Green
Workbench/Table Assembly
Assembled
Workbench/Table Frame Material
Oak
Description
Work Station,Perimeter,90 In.x 84 In.x36 In.,Fix
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.