Zoro Homepage

Perimeter Workstation, Oak, Wood Frame, 90 in W, Red

  • Mfr # 2836KF

  • Zoro # G212010153


product price: $7,279.99
/ea
Item requires special delivery charges. A $475.00 per item surcharge will be applied.

Key Features

Material
Oak
Frame Material
Wood
Color
Red
Width
90 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2836KF
Zoro #
G212010153
UPC #
-
Country of Origin
United States

Dimensions

Width
90 in
Depth
84 in
Overall Length
7 1/2 ft
Overall Height
36 in
Height
36 in
Overall Width
7 ft
Countertop Thickness
1 in

Description

  • Overall dimensions: 90"W x 84"D x 36"H with 1" solid epoxy resin top, flat Work top for maximum workspace
  • Includes two combination water/gas fixtures, 4 rod sockets and a 16"x16"x7" epoxy Sink with strainer, stopper and trap, four GFI protected AC duplex receptacles
  • Perimeter workstation provides work space for up to four students
  • Constructed of solid oak and oak veneers, finished with rubber base molding and a durable chemical resistant UV finish
  • Made in the USA, Diversified Spaces Inc. is SEFA compliant and MAS Certified Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.