Zoro Homepage

Perimeter Workstation, Oak, Wood Frame, 90 in W, Red

  • Mfr # 2846K

  • Zoro # G212010122


product price: $8,499.99
/ea
Item requires special delivery charges. A $430.00 per item surcharge will be applied.

Key Features

Material
Oak
Frame Material
Wood
Color
Red
Width
90 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2846K
Zoro #
G212010122
UPC #
-
Country of Origin
United States

Dimensions

Width
90 in
Overall Length
7 1/2 ft
Height
36 in
Overall Width
7 ft
Depth
84 in
Overall Height
36 in
Countertop Thickness
1 in

Details

Item
Perimeter Workstation
Material
Oak
Frame Material
Wood
Color
Red
Assembled/Unassembled
Unassembled
Features
Locking Drawers, Chemical Resistant UV Finish, Perimeter Workstation Designed for Up to (4) Students, (2) GFI Protected AC Duplex Receptacles
Work Surface Material
Epoxy
Load Capacity
500 lb
Countertop Material
Epoxy
Tabletop Color
Black
For Use With
Laboratory Equipment
Assembly
Assembly Required
Number of Cabinets
4
Includes Cup Sink Cut-Out
Includes Cup Sink Cut-Out
Product Type
Kinetic Perimeter Workstation
ADA Compliant
Not ADA Compliant
Weight
794 lb

Description

  • Overall dimensions: 90"W x 84"D x 36"H with 1" solid epoxy resin top
  • Includes four GFI protected AC duplex receptacles
  • Perimeter workstation provides work space for up to four students
  • Constructed of solid oak and oak veneers, finished with rubber base molding and a durable chemical resistant UV finish
  • Made in the USA, Diversified Spaces Inc. is SEFA compliant and MAS Certified Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.