Zoro Homepage

Plain Apron Table, Maple, Wood Surface, 54" W

  • Mfr # P7202BM36N

  • Zoro # G1895420


product price: $646.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Maple
Surface Material
Wood
Width
54"
Shape
Rectangle
Depth
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7202BM36N
Zoro #
G1895420
UPC #
-
Country of Origin
United States

Dimensions

Width
54"
Depth
24"
Height
36"

Details

Item
Plain Apron Table
Material
Maple
Surface Material
Wood
Shape
Rectangle
Type
Plain Apron Table

Description

Tbl,Plain Apron,Chem Top,24 In.x54 In.x36 In.,Mpl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.