Zoro Homepage

Plain Apron Table, Oak, Wood Frame, Black

  • Mfr # P790LBBK30N

  • Zoro # G612006725


product price: $849.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Material
Oak
Frame Material
Wood
Color
Black
Features
Equipped with Non-Skid Adjustable Leveling Glides and Rubber Leg Boots
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P790LBBK30N
Zoro #
G612006725
UPC #
082056896103
Country of Origin
United States

Dimensions

Overall Length
5 ft
Overall Width
30 in
Countertop Thickness
1 1/4 in
Overall Height
42 in

Details

Item
Plain Apron Table
Material
Oak
Frame Material
Wood
Color
Black
Features
Equipped with Non-Skid Adjustable Leveling Glides and Rubber Leg Boots
Load Capacity
500 lb
Countertop Material
Laminate
Work Surface Material
Laminate
For Use With
Cognitive Abilities Classroom, Laboratory Equipment
ADA Compliant
Not ADA Compliant
Product Type
Lab Table

Description

Plain Apron Table, Load Capacity 500 lb, Countertop Material Laminate, Height Range Not Applicable, Frame Material Wood, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.