
Plain Apron Table, Red Oak, Wood Surface, 48" L x 48" W
Mfr # P7102BM30N
Zoro # G1895579
product price: $543.99
/ea
Free Shipping & Returns
Key Features
Material
Red Oak
Surface Material
Wood
Width
48"
Length
48"
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P7102BM30N
Zoro #
G1895579
UPC #
844246009096
Country of Origin
United States
Dimensions
Width
48"
Length
48"
Depth
24"
Height
30"
Details
Item
Plain Apron Table
Material
Red Oak
Surface Material
Wood
Shape
Rectangle
Type
Plain Apron Table
Tabletop Color
Oak
Description
Tbl,Plain Apron,Chem Top,24 In.x48 In.x30 In.,Mpl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.