
Plain Apron Table, Red Oak, Wood Surface, 48" L x 48" W
Mfr # P7126K30N
Zoro # G1895183
product price: $1,075.99
/eaKey Features
Material
Red Oak
Surface Material
Wood
Width
48"
Length
48"
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P7126K30N
Zoro #
G1895183
UPC #
874002004287
Country of Origin
United States
Dimensions
Width
48"
Length
48"
Depth
30"
Height
30"
Details
Item
Plain Apron Table
Material
Red Oak
Surface Material
Wood
Shape
Rectangle
Type
Plain Apron Table
Description
Tbl,Plain Apron,Epxy Top,30 In.x48 In.x30 In.,Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.