Zoro Homepage

Plain Apron Table, Red Oak, Wood Surface, 72" W

  • Mfr # P7402BK30S

  • Zoro # G1895658


product price: $1,064.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Material
Red Oak
Surface Material
Wood
Width
72"
Shape
Rectangle
Includes
Leg Braces and Stretcher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7402BK30S
Zoro #
G1895658
UPC #
843998009026
Country of Origin
United States

Dimensions

Width
72"
Height
30"
Depth
42"

Details

Item
Plain Apron Table
Material
Red Oak
Surface Material
Wood
Shape
Rectangle
Includes
Leg Braces and Stretcher
Type
Plain Apron Table

Description

Tbl,Plain Apron,Chem Top,42 In.x72 In.x30 In.,Oak

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.