
Plain Apron Table Table, Red Oak
Mfr # P740LBBK30L
Zoro # G1896008
product price: $936.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Type
Plain Apron Table
Material
Red Oak
Height
36"
Width
72"
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P740LBBK30L
Zoro #
G1896008
UPC #
-
Country of Origin
United States
Dimensions
Height
36"
Width
72"
Depth
42"
Details
Type
Plain Apron Table
Item
Table
Material
Red Oak
Shape
Rectangle
Includes
Leg Braces
Surface Material
Wood
Tabletop Color
Oak
Description
Table,Plain Apron,Plastc Top,42 In.x72 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.