Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protocol Medical Treatment Table, 72"x30

  • Mfr # FAB31M

  • Zoro # G316099887


product price: $2,099.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Width
72 in
Frame Material
Maple
Top Material
Vinyl Cushion
Series
FAB
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAB31M
Zoro #
G316099887
UPC #
-
Country of Origin
United States

Dimensions

Width
72 in
Depth
30 in
Height
31 in

Details

Item
Protocol Medical Bench Treatment
Frame Material
Maple
Top Material
Vinyl Cushion
Series
FAB
Load Capacity
500 lbs
Assembled/Unassembled
Unassembled
Number of Shelves
1
Frame Color
Maple

Description

  • 4" thick foam cushion with removable, easy-to-clean black vinyl cover and built-in elevated headrest
  • 22-1/2"W x 21"H removable panel allows convenient access to the utilities
  • 72"W x 30"D x 31"H
  • Constructed of solid maple and maple veneers
  • Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
  • Leveling glides allow for stability on all floors
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required
  • Solid Maple Construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.