Zoro Homepage

Rectangle 54" W, 26" L, 39" H, ChemGuard Laminate, black

  • Mfr # P7202BK

  • Zoro # G4437715


product price: $715.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
54"
Length
26"
Height
39"
Tabletop Material
ChemGuard Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7202BK
Zoro #
G4437715
UPC #
874002006038
Country of Origin
United States

Dimensions

Width
54"
Length
26"
Height
39"
Depth
24"
Overall Height
30 in
Overall Width
24 in
Overall Length
4 1/2 ft
Countertop Thickness
1 1/4 in

Details

Item
Science Lab Table
Shape
Rectangle
Tabletop Material
ChemGuard Laminate
Tabletop Color
black
Frame Color
Oak
Frame Material
Oak
Edge Type
PVC
Leg Type
Adjustable
Leg Color
Oak
Assembled/Unassembled
Unassembled
Includes
3" Spacer
Material
ChemGuard/Oak
Color
Oak
Surface Material
Wood
Countertop Material
ChemGuard
Load Capacity
500 lb
Product Type
Lab Table
ADA Compliant
Not ADA Compliant
Work Surface Material
Laminate

Description

Work Station, Load Capacity 500 lb, Countertop Material ChemGuard, Height Range Not Applicable, Frame Material Wood, Color Oak

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.