
Rectangle 54" W, 56" L, 30" H, Phenolic Resin, black
Mfr # P7204K30N
Zoro # G4437645
product price: $678.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
54"
Length
56"
Height
30"
Tabletop Material
Phenolic Resin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P7204K30N
Zoro #
G4437645
UPC #
874002005062
Country of Origin
United States
Dimensions
Width
54"
Length
56"
Height
30"
Depth
24"
Overall Height
30 in
Overall Width
24 in
Overall Length
4 1/2 ft
Countertop Thickness
1 1/4 in
Details
Item
Science Lab Table
Shape
Rectangle
Tabletop Material
Phenolic Resin
Tabletop Color
black
Frame Color
Oak
Frame Material
Oak
Leg Type
Square
Leg Color
Oak
Assembled/Unassembled
Unassembled
Material
Wood
Color
Oak
Countertop Material
Phenolic
Load Capacity
500 lb
Product Type
Lab Table
ADA Compliant
Not ADA Compliant
Work Surface Material
Phenolic Resin
Description
Work Station, Load Capacity 500 lb, Countertop Material Phenolic, Height Range Not Applicable, Frame Material Wood, Color Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.