Zoro Homepage

Rectangle 60" W, 26" L, 30" H, Epoxy Resin, black

  • Mfr # P7606K30N

  • Zoro # G4437749


product price: $1,017.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
60"
Length
26"
Height
30"
Tabletop Material
Epoxy Resin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7606K30N
Zoro #
G4437749
UPC #
874002005789
Country of Origin
United States

Dimensions

Width
60"
Length
26"
Height
30"
Depth
24"
Overall Width
24 in
Overall Height
30 in
Overall Length
5 ft
Countertop Thickness
1 in

Description

Table, Load Capacity 500 lb, Countertop Material Epoxy, Height Range Not Applicable, Frame Material Wood, Color Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.