Zoro Homepage

Rectangle Adjustable Table, 60" W, 62" L, 30"-36" H, Epoxy Resin Top, Black

  • Mfr # A7606K

  • Zoro # G1896498


product price: $1,505.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
60"
Length
62"
Height
30"-36"
Tabletop Material
Epoxy Resin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7606K
Zoro #
G1896498
UPC #
-
Country of Origin
United States

Dimensions

Width
60"
Length
62"
Height
30"-36"
Depth
24"

Details

Item
Adjustable Table
Shape
Rectangle
Tabletop Material
Epoxy Resin
Tabletop Color
Black
Frame Color
Oak
Frame Material
Oak
Leg Type
Adjustable
Leg Color
Oak
Assembled/Unassembled
Unassembled
Type
Adjustable Wooden Leg Table
Material
Red Oak
Surface Material
Wood

Description

Table,Adj Wooden Leg,Epoxy Top,24 In.X60 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.