Zoro Homepage

Rectangle Compartment Table, 48" W, 50" L, 36" H, ChemGuard Laminate, Black

  • Mfr # C7162BK36N

  • Zoro # G1896288


product price: $753.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
48"
Length
50"
Height
36"
Tabletop Material
ChemGuard Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C7162BK36N
Zoro #
G1896288
UPC #
-
Country of Origin
United States

Dimensions

Width
48"
Length
50"
Height
36"
Depth
21"

Details

Item
Compartment Table
Shape
Rectangle
Tabletop Material
ChemGuard Laminate
Tabletop Color
Black
Frame Color
Oak
Frame Material
Oak
Edge Type
PVC
Leg Type
Square
Leg Color
Oak
Assembled/Unassembled
Unassembled
Type
Compartment Table
Material
Red Oak
Surface Material
Wood

Description

Compartment Table,Chem Top,21 In.x48 In.x36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.