Zoro Homepage

Rectangle Compartment Table , 54" W 30" H, Oak Tabletop Wood

  • Mfr # C719LBBK30N

  • Zoro # G1896358


product price: $808.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Depth
36"
Width
54"
Type
Compartment Table
Material
Red Oak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C719LBBK30N
Zoro #
G1896358
UPC #
843998001310
Country of Origin
United States

Dimensions

Depth
36"
Width
54"
Height
30"

Details

Shape
Rectangle
Type
Compartment Table
Material
Red Oak
Item
Compartment Table
Tabletop Color
Oak
Surface Material
Wood

Description

Compartment Table,Plastic Top,36 In.x54 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.