Rectangle Compartment Table, 60" W, 62" L, 34" H, ChemGuard Laminate, Black
Mfr # C7602BK34N
Zoro # G1896233
product price: $792.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
60"
Length
62"
Height
34"
Tabletop Material
ChemGuard Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C7602BK34N
Zoro #
G1896233
UPC #
-
Country of Origin
United States
Dimensions
Width
60"
Length
62"
Height
34"
Depth
24"
Details
Item
Compartment Table
Shape
Rectangle
Tabletop Material
ChemGuard Laminate
Tabletop Color
Black
Frame Color
Oak
Frame Material
Oak
Edge Type
PVC
Leg Type
Square
Leg Color
Oak
Assembled/Unassembled
Unassembled
Material
Red Oak
Type
Compartment Table
Surface Material
Wood
Description
Compartment Table,Chem Top,24 In.x60 In.x34 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.